Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, L
Mfr # SLW2KH RG L
Zoro # G5467147
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size L
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLW2KH RG L
- Zoro # G5467147
- UPC # 883248457092
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 50 in |
Sleeve Length | 35 1/4 in |
Minimum Chest Size | 40 1/2 in |
Maximum Waist Size | 44 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 44 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features One-Piece Lined Cuffs with Button Closures, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 44 in, Maximum Waist Size 44 in, Minimum Chest Size 40 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L, Sleeve Length 35 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-1-X)
- WELLS LAMONT Mechanics Gloves, XL, Black, Heavy Duty Ribbed Knit Fabric (7701XL)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- Vf Imagewear Arc Flash and Flame Resistant Clothing