Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, 2XL
Mfr # SLW2KH RG XXL
Zoro # G5467174
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 2XL
- Fits Chest Size 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLW2KH RG XXL
- Zoro # G5467174
- UPC # 883248457139
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 57 in |
Sleeve Length | 36 1/4 in |
Maximum Waist Size | 51 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 51 in |
Minimum Chest Size | 48 1/2 in |
Size - Body Type | Regular |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features One-Piece Lined Cuffs with Button Closures, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 51 in, Maximum Waist Size 51 1/2 in, Minimum Chest Size 48 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 2XL, Sleeve Length 36 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (19K978)
- 3M N95 Disposable Respirator, 8515, Filter Class/N95, Exhalation Valve (51131-07189)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- DRIFIRE Drifire Lightweight Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-DS-LG)
- Vf Imagewear Arc Flash and Flame Resistant Clothing