Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, Gray
Mfr # SLU2GY RG 5XL
Zoro # G2386472
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 5XL
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLU2GY RG 5XL
- Zoro # G2386472
- UPC # 763303763293
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 36 1/2 in |
Maximum Waist Size | 65 in |
Size - Body Type | Regular |
Maximum Chest Size | 66 in |
Sleeve Length Type | Long |
Minimum Chest Size | 62 1/2 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 66 in, Maximum Waist Size 65 in, Minimum Chest Size 62 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Replacement Rope Lanyard, 3 m, Nylon (L052FA01)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- Vf Imagewear Flame Resistant & Arc Flash Shirts