Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, Gray
Mfr # SLU2GY RG 3XL
Zoro # G2386332
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3XL
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SLU2GY RG 3XL
- Zoro # G2386332
- UPC # 763303763279
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 36 1/4 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 54 1/2 in |
Maximum Waist Size | 57 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 57 in, Minimum Chest Size 54 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- FASTCAP Skins Hd Gloves X-Large (SKINS-HD-XL)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- ARIAT FR Durastretch Work Shirt, Size L (10039161)
- Vf Imagewear Workwear and Protective Clothing