Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, Gray
Mfr # SLU2GY LN 3XL
Zoro # G2386411
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 3XL
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SLU2GY LN 3XL
- Zoro # G2386411
- UPC # 763303762937
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 36 3/4 in |
Maximum Waist Size | 57 in |
Sleeve Length Type | Long |
Maximum Chest Size | 58 in |
Minimum Chest Size | 54 1/2 in |
Size - Body Type | Tall |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 57 in, Minimum Chest Size 54 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (KKC6FN-02-S)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- Vf Imagewear Arc Flash and Flame Resistant Clothing