Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 60 Regular
Mfr # CEC2NVRG60
Zoro # G804940257
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CEC2NVRG60
- Zoro # G804940257
- UPC # 883248052327
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Description
Excel fr flame resistant classic coverall cec2, navy, size 60 regular features: classic coverall - excel fr navy; two-way concealed nomex taped brass break-away zipper concealed snap at top of zipper and at neck one-piece topstitched lay-flat collar hemmed sleeves two set-in front pockets one chest pocket two patch hip pockets side vent openings this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; and iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls