Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
EXCEL FR Flame Resistant Classic Coverall CEC2, Navy, Size 58 Long
Mfr # CEC2NVLN58
Zoro # G404987300
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CEC2NVLN58
- Zoro # G404987300
- UPC # 883248052099
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Description
features: classic coverall - excel fr navy; two-way concealed nomex taped brass break-away zipper concealed snap at top of zipper and at neck one-piece topstitched lay-flat collar hemmed sleeves two set-in front pockets one chest pocket two patch hip pockets side vent openings this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; and iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 2XL (V1080150U-2XL)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- Vf Imagewear Workwear and Protective Clothing