Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
EXCEL FR® ComforTouch® FR Dress Uniform Shirt SLU2, Silver Gray, Size 3XL Regular
Mfr # SLU2SYRG3XL
Zoro # G104874061
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLU2SYRG3XL
- Zoro # G104874061
- UPC # 883248259313
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Description
Excel fr comfortouch fr dress uniform shirt slu2, silver gray, size 3xl regular features: dress uniform shirt - excel fr comfortouch - 7 oz.; silver gray; banded topstitched button-down collar topstitched cuffs with button closure placket front with button closure tailored sleeve placket women's style has darts for true women's look and fit this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; and iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530138250L)
- Vf Imagewear Flame Resistant & Arc Flash Shirts