Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
EXCEL FR® ComforTouch® FR Dress Uniform Shirt SLU2, Light Blue, Size XL Regular
Mfr # SLU2LBRGXL
Zoro # G904874247
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLU2LBRGXL
- Zoro # G904874247
- UPC # 36394986576
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Description
Excel fr comfortouch fr dress uniform shirt slu2, light blue, size xl regular features: dress uniform shirt - excel fr comfortouch - 7 oz.; light blue; banded topstitched button-down collar topstitched cuffs with button closure placket front with button closure tailored sleeve placket women's style has darts for true women's look and fit this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; and iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11400)
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- BOSS Glove Double Leather Palm Lrg (4057)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- Vf Imagewear Flame Resistant & Arc Flash Shirts