Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 44 In x 32 In
Mfr # PLJ8NV 44 32
Zoro # G4506704
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 44 32
- Zoro # G4506704
- UPC # 883248514399
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Tag Size | 44 x 32 |
Size (Max. Waist x Inseam) | 44 in x 32 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 44 in, Minimum Waist Size 42 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- Vf Imagewear Arc Flash and Flame Resistant Clothing