Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 44 In x 30 In
Mfr # PLJ8NV 44 30
Zoro # G4506695
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Button
- ATPV Rating 16 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 44 30
- Zoro # G4506695
- UPC # 883248514382
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Tag Size | 44 x 30 |
Size (Max. Waist x Inseam) | 44 in x 30 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 44 in, Minimum Waist Size 42 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- KIDDE Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C (408-466142)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- Vf Imagewear Arc Flash and Flame Resistant Clothing