Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 42 In x 34 In
Mfr # PLJ8NV 42 34
Zoro # G4506634
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 42 34
- Zoro # G4506634
- UPC # 883248514368
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 42 in |
Minimum Waist Size | 40 in |
Tag Size | 42 x 34 |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT5BX)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 28 dB, 250 Pairs, Green (6634)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- Vf Imagewear Arc Flash and Flame Resistant Clothing