Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 38 In x 34 In
Mfr # PLJ8NV 38 34
Zoro # G4506591
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 38 34
- Zoro # G4506591
- UPC # 883248514283
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Tag Size | 38 x 34 |
Size (Max. Waist x Inseam) | 38 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Quick Reference Guide, Transmission Based (RG-006)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- BDG Acrylic 1-Hole Balaclava, EA, Universal (90-0-510)
- ERB SAFETY Rain Pants, Hi-Viz, Reflective Trim, Lime, L (61511)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- PIP FR Clothing (385-FRHN-(TN)-2X)
- Vf Imagewear Workwear and Protective Clothing