Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 36 In x 34 In
Mfr # PLJ8NV 36 34
Zoro # G4506573
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 36 34
- Zoro # G4506573
- UPC # 883248514245
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 36 in |
Minimum Waist Size | 34 in |
Tag Size | 36 x 34 |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 36 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 36 in, Minimum Waist Size 34 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP19 (35YP19)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-03-007)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- PORTWEST FR Hooded Zip Sweatshirt, XXL (UFR81)
- Vf Imagewear Arc Flash and Flame Resistant Clothing