Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 36 In x 32 In
Mfr # PLJ8NV 36 32
Zoro # G4506564
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 36 32
- Zoro # G4506564
- UPC # 883248514238
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | 36 in x 32 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 36 in, Minimum Waist Size 34 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (WMN100251)
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-TALL XL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- Vf Imagewear Flame Resistant & Arc Flash Shirts