Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 34 In x 34 In
Mfr # PLJ8NV 34 34
Zoro # G4506555
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 34 34
- Zoro # G4506555
- UPC # 883248514207
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Tag Size | 34 x 34 |
Size (Max. Waist x Inseam) | 34 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (045-10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- Vf Imagewear Workwear and Protective Clothing