Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 32 In x 32 In
Mfr # PLJ8NV 32 32
Zoro # G4506521
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Button
- ATPV Rating 16 cal/sq cm
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 32 32
- Zoro # G4506521
- UPC # 883248514153
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 32 in |
Tag Size | 32 x 32 |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Size (Max. Waist x Inseam) | 32 in x 32 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 32 in, Minimum Waist Size 30 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- GUARDIAN EQUIPMENT Concrete Anchor, Galvanized Steel, 6 in x 6 in, 420 lb Weight Capacity, 5000 lb Tensile Strength (00600)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- Vf Imagewear Arc Flash and Flame Resistant Clothing