Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Navy, 30 In x 34 In
Mfr # PLJ8NV 30 34
Zoro # G4506512
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Button
- ATPV Rating 16 cal/sq cm
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8NV 30 34
- Zoro # G4506512
- UPC # 883248514122
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 30 in |
Minimum Waist Size | 28 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 34 |
Size (Max. Waist x Inseam) | 30 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 30 in, Minimum Waist Size 28 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- Vf Imagewear Workwear and Protective Clothing