Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Brown, 46 In x 32 In
Mfr # PLJ8BD 46 32
Zoro # G4506661
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Arc Flash PPE Category 2
- Closure Type Button
- ATPV Rating 16 cal/sq cm
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8BD 46 32
- Zoro # G4506661
- UPC # 883248513958
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 46 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 32 |
Size (Max. Waist x Inseam) | 46 in x 32 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 46 in, Minimum Waist Size 44 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 2 Boxes (6GKZ7)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Black, SM (28862)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- Vf Imagewear Flame Resistant & Arc Flash Shirts