Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Brown, 46 In x 30 In
Mfr # PLJ8BD 46 30
Zoro # G4506652
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8BD 46 30
- Zoro # G4506652
- UPC # 883248513941
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 46 in |
Minimum Waist Size | 44 in |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 46 in x 30 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 46 in, Minimum Waist Size 44 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hygiene Kit, F/ MT32H01 and MT32H02 (HY7)
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 In (369-1521514)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-LG)
- Vf Imagewear Workwear and Protective Clothing