Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Brown, 40 In x 34 In
Mfr # PLJ8BD 40 34
Zoro # G4506476
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Button
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PLJ8BD 40 34
- Zoro # G4506476
- UPC # 883248513842
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 40 in |
Tag Size | 40 x 34 |
Minimum Waist Size | 38 in |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | 40 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 40 in, Minimum Waist Size 38 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- LYLE Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7 (LCU4-0024-NA_10X7)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- CARHARTT FR Force LS T Shirt (102904-250)
- Vf Imagewear Arc Flash and Flame Resistant Clothing