Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Brown, 38 In x 34 In
Mfr # PLJ8BD 38 34
Zoro # G4506442
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Arc Flash PPE Category 2
- Closure Type Button
- ATPV Rating 16 cal/sq cm
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8BD 38 34
- Zoro # G4506442
- UPC # 883248513804
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 34 |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 38 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Over-the-Head Electronic Ear Muffs, 19 dB, Supreme Pro, Black (10061285)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- OMNIMED Stainless Steel Quad Glove Box Holder, Stainless Steel (305304)
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL (6626-N)
- Vf Imagewear Arc Flash and Flame Resistant Clothing