Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Brown, 38 In x 30 In
Mfr # PLJ8BD 38 30
Zoro # G4506424
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Arc Flash PPE Category 2
- Closure Type Button
- ATPV Rating 16 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8BD 38 30
- Zoro # G4506424
- UPC # 883248513781
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 38 in |
Tag Size | 38 x 30 |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt.Pinlock (467386)
- CHILL-ITS BY ERGODYNE Bandana, Camouflage (6705)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- Vf Imagewear Flame Resistant & Arc Flash Shirts