Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Dungaree, Brown, 34 In x 34 In
Mfr # PLJ8BD 34 34
Zoro # G4506381
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Arc Flash PPE Category 2
- Closure Type Button
- ATPV Rating 16 cal/sq cm
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PLJ8BD 34 34
- Zoro # G4506381
- UPC # 883248513729
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Waist Size | 34 in |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Size (Max. Waist x Inseam) | 34 in x 34 in |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- MUTUAL INDUSTRIES 2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C (15901-139-30)
- 3M PELTOR Earmuff Peltor 28Db (X3A)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, S (ZFI509-S)
- Vf Imagewear Workwear and Protective Clothing