Vf Imagewear

Dungaree, Brown, 32 In x 30 In


product price: $78.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Arc Flash PPE Category 2
  • ATPV Rating 16 cal/sq cm
  • Closure Type Button
  • Inseam 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 32 in
Maximum Waist Size 32 in
Tag Size 32 x 30
Minimum Waist Size 30 in
Size (Max. Waist x Inseam) 32 in x 30 in

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 32 in, Minimum Waist Size 30 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.