Vf Imagewear

Disposable Apron, White, Universal


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Cotton/Polyester
  • Closure Type Tubular Braid Ties
  • Length 33 in
  • Grommet Type None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 33 in
Width 30 in
Size Universal
Overall Length 33 in
Overall Width 30 in
Named Size Universal

Details

Item Disposable Sleeve Apron
Color White
Material Cotton/Polyester
Closure Type Tubular Braid Ties
Grommet Type None
Resistant To General Lab
Waist Closure Tie
Neck Closure Type Tie
Apron Type Bib

Description

Disposable Sleeve Apron, Apron Material Cotton/Polyester, Apron Type Bib, Color White, Named Size Universal, Neck Closure Type Tie, Overall Length 33 in, Overall Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.