Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Nomex 4.5Oz Tan
Mfr # SNS2TN RG M
Zoro # G1213007
original price:
$140.99
12% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size M
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SNS2TN RG M
- Zoro # G1213007
- UPC # 883248266854
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 34 3/4 in |
Maximum Waist Size | 40 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4.5 oz, Features Autoclaved, Tailored Sleeve Placket, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 42 in, Maximum Waist Size 40 in, Minimum Chest Size 38 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size M, Sleeve Length 34 3/4 in, Sleeve Length Type Long, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11M)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size XL (10) (99-1-9677-10-K)
- PANDUIT Vyladhsing, 2.25" x 4.50", PK5 (PVS0204D72YA)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- Vf Imagewear Arc Flash and Flame Resistant Clothing