Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Nomex 4.5Oz Tan
Mfr # SNS2TN LN L
Zoro # G1213497
product price: $121.49
/ea
Free Shipping & Returns
$121.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 1
- ATPV Rating 4.4 cal/sq cm
- Gender Men's
- Color Tan
- Features Autoclaved, Tailored Sleeve Placket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SNS2TN LN L
- Zoro # G1213497
- UPC # 883248266502
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length | 36 3/4 in |
Size - Body Type | Tall |
Minimum Chest Size | 42 1/2 in |
Maximum Waist Size | 44 1/2 in |
Maximum Chest Size | 46 in |
Sleeve Length Type | Long |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4.5 oz, Features Autoclaved, Tailored Sleeve Placket, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L, Sleeve Length 36 3/4 in, Sleeve Length Type Long, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- BRADY Label, 4 in W, White (M7-38-423)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Portrait Heavy Equipment Crossing, Portrait (OS-DS-A-1824-V-1816)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL (FRS160-MBL XXL REG)
- Vf Imagewear Arc Flash and Flame Resistant Clothing