Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Nomex 4.5Oz Royal
Mfr # SND2RB RG XL
Zoro # G1213515
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size XL
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SND2RB RG XL
- Zoro # G1213515
- UPC # 036394539147
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Sleeve Length | 35 3/4 in |
Maximum Waist Size | 49 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 50 in |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 4.5 oz, Features Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 50 in, Maximum Waist Size 49 in, Minimum Chest Size 46 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size XL, Sleeve Length 35 3/4 in, Sleeve Length Type Long, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- EAGLE MFG Dasher Plate, Replacement, For Plunger Can (Plunger Dash Pan)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- Vf Imagewear Flame Resistant & Arc Flash Shirts