Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Nomex 4.5Oz Royal
Mfr # SND2RB RG S
Zoro # G1213521
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 4.4 cal/sq cm
- Arc Flash PPE Category 1
- Size S
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SND2RB RG S
- Zoro # G1213521
- UPC # 036394539130
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 38 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Waist Size | 35 1/2 in |
Minimum Chest Size | 34 1/2 in |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 4.5 oz, Features Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 38 in, Maximum Waist Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size S, Sleeve Length 34 1/2 in, Sleeve Length Type Long, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B324R/10)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Shirt, Unisex, S, Black (CX-54)
- Vf Imagewear Arc Flash and Flame Resistant Clothing