Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Nomex 4.5Oz Gulf Blue
Mfr # SND2GB RG S
Zoro # G1213768
product price: $124.49
/ea
Free Shipping & Returns
$124.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 4.4 cal/sq cm
- Arc Flash PPE Category 1
- Size S
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SND2GB RG S
- Zoro # G1213768
- UPC # 883248261460
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length | 34 1/2 in |
Sleeve Length Type | Long |
Maximum Waist Size | 35 1/2 in |
Maximum Chest Size | 38 in |
Size - Body Type | Regular |
Minimum Chest Size | 34 1/2 in |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 4.5 oz, Features Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 38 in, Maximum Waist Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size S, Sleeve Length 34 1/2 in, Sleeve Length Type Long, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, M (1938KWP-M)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- LAKELAND High Performance FR Zip Front Hoodie, Bl (IHD12ANT01-LG)
- Vf Imagewear Arc Flash and Flame Resistant Clothing