Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Excel-Fr 7Oz Royal Blu
Mfr # SES2RB RG S
Zoro # G1213208
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size S
- Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SES2RB RG S
- Zoro # G1213208
- UPC # 883248239742
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 34 1/2 in |
Maximum Waist Size | 35 1/2 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 38 in, Maximum Waist Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size S, Sleeve Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- Vf Imagewear Arc Flash and Flame Resistant Clothing