Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Excel-Fr 7Oz Royal Blu
Mfr # SES2RB RG 3XL
Zoro # G1213235
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.7 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Color Blue
- Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SES2RB RG 3XL
- Zoro # G1213235
- UPC # 883248239773
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length | 36 1/4 in |
Maximum Waist Size | 57 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 58 in |
Minimum Chest Size | 54 1/2 in |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 in, Maximum Waist Size 57 in, Minimum Chest Size 54 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 3XL, Sleeve Length 36 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443L)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- WINTER WALKING Walking Traction Ice Cleats, Easy Spike, Size Large, 1 Pair (JD350-L)
- PRO-LAB INCORPORATED Pro-lab Incorporated AS108 Asbestos Do It Yourself Test Kit (AS108)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Short Sleeves, Navy, 3XL (ZFI109-3XL)
- Vf Imagewear Flame Resistant & Arc Flash Shirts