Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Deluxe Shirt Excel-Fr 7Oz Royal Blu
Mfr # SES2RB LN L
Zoro # G1213278
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 1
- Gender Men's
- ATPV Rating 7.7 cal/sq cm
- Color Blue
- Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SES2RB LN L
- Zoro # G1213278
- UPC # 883248239384
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length | 36 3/4 in |
Minimum Chest Size | 42 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 46 in |
Sleeve Length Type | Long |
Maximum Waist Size | 44 1/2 in |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L, Sleeve Length 36 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, PK25 (8Z511)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- CHILL-ITS BY ERGODYNE Lime Cooling Headband (6634)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, XL (Size 10), 100 Pack (2XLZ9)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- Vf Imagewear Workwear and Protective Clothing