Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 50In., Postman Blue
Mfr # CC14PB RG 50
Zoro # G4841672
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Regular
- Color Blue
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CC14PB RG 50
- Zoro # G4841672
- UPC # 036394651405
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 50 Regular |
Fits Chest Size | 50 in |
Fits Waist Size | 48-1/2" |
Tag Size | 48 1/2 x 31 |
Size - Numeric | 50 |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Waist Size | 48 1/2 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 48 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 31 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, XL, Orange (BLGOR-XL)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, PR (G99CRSGPMDEL)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- Vf Imagewear Workwear