Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 50In., Gray
Mfr # CC14HB RG 50
Zoro # G4841724
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Regular
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CC14HB RG 50
- Zoro # G4841724
- UPC # 036394425013
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 50 Regular |
Fits Chest Size | 50 in |
Fits Waist Size | 48-1/2" |
Size - Numeric | 50 |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 48 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 31 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Minimum Chest Size 48 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- GUARDIAN EQUIPMENT Spray Head Assembly, PK2 (AP470-021LS)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 (A1105KAS6BLU)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- Vf Imagewear Workwear