Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 50In., Blue
Mfr # CC14NV RG 50
Zoro # G4332903
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 50 Regular
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CC14NV RG 50
- Zoro # G4332903
- UPC # 036394559374
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 50 Regular |
Fits Chest Size | 50 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 1/2 in |
Size - Numeric | 50 |
Minimum Height | 5 ft 7 in |
Tag Size | 48 1/2 x 31 |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Maximum Waist Size | 48 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 31 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- SIGNMISSION OSHA Danger Sign, No Smoking W/in 50 Feet, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-DS-A-1218-V-1481)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- Vf Imagewear Workwear