Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 46In., Postman Blue
Mfr # CC14PB RG 46
Zoro # G4850991
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CC14PB RG 46
- Zoro # G4850991
- UPC # 036394651382
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Regular |
Fits Chest Size | 46 in |
Fits Waist Size | 44-1/2" |
Size - Numeric | 46 |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 46 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 44 1/2 in |
Tag Size | 44 1/2 x 31 1/2 |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Maximum Waist Size | 44 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 31 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 110)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32012)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- VF IMAGEWEAR Short Sleeve Coverall, 52 to 54In., Navy (CP40NV RG XXL)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- Vf Imagewear Workwear and Protective Clothing