Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 46In., Navy
Mfr # CT10NV RG 46
Zoro # G0082196
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 46 Regular
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CT10NV RG 46
- Zoro # G0082196
- UPC # 036394116171
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Regular |
Fits Chest Size | 46 in |
Fits Waist Size | 46 in |
Maximum Waist Size | 44 1/2 in |
Tag Size | 44 1/2 x 30 |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 46 in |
Size - Numeric | 46 |
Minimum Chest Size | 44 1/2 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Maximum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 30 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Yellow (H1-CH-02V)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- VF IMAGEWEAR Short Sleeve Coverall, 52 to 54In., Navy (CP40NV RG XXL)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- Vf Imagewear Coveralls & Overalls