Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 46In., Gray
Mfr # CC14HB RG 46
Zoro # G4850921
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Regular
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CC14HB RG 46
- Zoro # G4850921
- UPC # 036394424993
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Regular |
Fits Chest Size | 46 in |
Fits Waist Size | 44-1/2" |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 44 1/2 in |
Maximum Chest Size | 46 in |
Size - Numeric | 46 |
Minimum Chest Size | 44 1/2 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Minimum Height | 5 ft 7 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 31 in, Size L, Size - Numeric 46, Size-Body Type Regular, Minimum Chest Size 44 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- POWERWELD High-Viz FR Cotton Welding Jacket, Orange, Extra Large (PWOHVXL)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- VF IMAGEWEAR Coverall, Chest 46 to 48In., Navy (CT30NV RG XL)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- Vf Imagewear Coveralls & Overalls