Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 46 to 48In., Navy
Mfr # CT30NV RG XL
Zoro # G4841697
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CT30NV RG XL
- Zoro # G4841697
- UPC # 036394117772
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Fits Waist Size | 52 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | XL ( 52 in x 48 in ) |
Minimum Waist Size | 52 in |
Maximum Chest Size | 48 in |
Tag Size | 52 x 30 |
Size-Body Type | Regular |
Maximum Waist Size | 52 in |
Minimum Chest Size | 46 in |
Maximum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 52 in, Inseam 30 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 52 in, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1102-RD_14X10 (U5-1102-RD_14X10)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9015-2XL)
- Vf Imagewear Workwear and Protective Clothing