Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 42In., Orange
Mfr # CC14OR RG 42
Zoro # G5468032
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CC14OR RG 42
- Zoro # G5468032
- UPC # 036394425853
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Chest Size | 42 in |
Fits Waist Size | 42 in |
Size-Body Type | Regular |
Size - Numeric | 42 |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Tag Size | 40 1/2 x 31 1/2 |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 40 1/2 in |
Minimum Chest Size | 40 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 31 1/2 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- CHARLOTTE MADISON Ultra Work Sport Anti-Fatigue Insoles B Shoe Men 5-6Women 7.5-8.5 (CH735363)
- ZORO SELECT Delineator Post, Height 36 In, Yellow (04-736Y)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Egg Blue (495853)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- VF IMAGEWEAR Coverall, Chest 46 to 48In., Navy (CT30NV RG XL)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XLT (4877DN TL XL)
- Vf Imagewear Workwear