Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 42In., Blue
Mfr # CC14NV RG 42
Zoro # G4841742
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CC14NV RG 42
- Zoro # G4841742
- UPC # 036394559336
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Fits Chest Size | 42 in |
Fits Waist Size | 40-1/2" |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Tag Size | 40 1/2 x 31 1/2 |
Size - Numeric | 42 |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Maximum Waist Size | 40 1/2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 1/2 in |
Maximum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 31 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- WATSON GLOVES Flex Time High Performance - Large PR (005-L)
- CONDOR Braille Exit Sign, English, 8" W, 2" H, ABS Plastic, Black (483U09)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- S AND H INDUSTRIES ALC 41421 Nylon Blast Suit Blue Medium, Nylon/Cotton (41421)
- Vf Imagewear Workwear and Protective Clothing