Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 42 to 44In., Navy
Mfr # CT30NV RG L
Zoro # G4840997
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Cotton/Polyester
- Inseam 30 in
- Number of Outside Pockets 8
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CT30NV RG L
- Zoro # G4840997
- UPC # 036394117741
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 48 in |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 48 in |
Maximum Height | 5 ft 11 in |
Tag Size | 48 x 30 |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | L ( 48 in x 44 in ) |
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 48 in, Inseam 30 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 48 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- NOTRAX Boot Brush, Black, 12 in W, 15 in L, Nylon (352S1215BL)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- SUPERIOR MARK Floor Sign, Rubber, Caution Forklift Traffic, 17.5in (RFS0602)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- VF IMAGEWEAR Coverall, Chest 38In., Navy (CT10NV RG 38)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- Vf Imagewear Coveralls & Overalls