Shop All Coveralls & Overalls
Vf Imagewear
Coverall, Chest 34 to 36In., Navy
Mfr # CT30NV RG S
Zoro # G3990533
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CT30NV RG S
- Zoro # G3990533
- UPC # 036394117765
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Waist Size | 40 in |
Fits Chest Size | 34 in to 36 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 40 in |
Minimum Height | 5 ft 7 in |
Minimum Waist Size | 40 in |
Size-Body Type | Regular |
Tag Size | 40 x 30 |
Size (Max. Waist x Max. Chest) | S ( 40 in x 36 in ) |
Minimum Chest Size | 34 in |
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 40 in, Inseam 30 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 40 in, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, MD (61100)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815426)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- VF IMAGEWEAR Coverall, Chest 46 to 48In., Navy (CT30NV RG XL)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- VF IMAGEWEAR Short Sleeve Coverall, 52 to 54In., Navy (CP40NV RG XXL)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- VF IMAGEWEAR Short Sleeve Coverall, 40 to 42In., Navy (CP40NV RG M)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- Vf Imagewear Workwear