Shop All Lab Coats & Jackets
Vf Imagewear
Counter Coat, XL, White, 30 In. L, Male
Mfr # KP10WH RG XL
Zoro # G4889096
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester/Cotton
- Size XL
- Closure Type Buttons
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP10WH RG XL
- Zoro # G4889096
- UPC # 036394439959
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Details
Item | Counter Coat |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Industry Type | Healthcare |
Fabric Weight | 5 oz |
Number of Pockets | 3 |
Gender | Men's |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Federal 209E Clean Room Class | Not Rated |
Collar Style | Plain |
Pathogen and Chemical Ratings | Not Rated |
Cleaning and Care Instructions | Light Soil Wash |
ISO Cleanroom Class | Not Rated |
Description
Counter Coat, Gender Men's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color White, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-8)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H71)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, S (KP13NVRGS)
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, M (KP13NVRGM)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- Vf Imagewear Scrubs & Lab Coats