Shop All Lab Coats & Jackets
Vf Imagewear
Counter Coat, XL, White, 30 In. L
Mfr # KP11WH RG XL
Zoro # G4187592
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester/Cotton
- Size XL
- Fits Chest Size 46 in to 48 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KP11WH RG XL
- Zoro # G4187592
- UPC # 036394662562
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 30 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Counter Coat |
Color | White |
Material | Polyester/Cotton |
Industry Type | Healthcare |
Gender | Women's |
Fabric Weight | 5 oz |
Closure Type | Buttons |
Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
ISO Cleanroom Class | Not Rated |
Collar Style | Plain |
Pathogen and Chemical Ratings | Not Rated |
Cleaning and Care Instructions | Light Soil Wash |
Federal 209E Clean Room Class | Not Rated |
Description
Counter Coat, Gender Women's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color White, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, D, PR (SE4625)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- OCCUNOMIX Jacket, Unisex, 3XL, Orange (LUX-350-JB-BO3X)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Maroon (JKC9024SPMR)
- Vf Imagewear Scrubs & Lab Coats