Shop All Lab Coats & Jackets
Vf Imagewear
Counter Coat, XL, Blue, 30 In. L
Mfr # KP10LB RG XL
Zoro # G4888852
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester/Cotton
- Size XL
- Length 30 in
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KP10LB RG XL
- Zoro # G4888852
- UPC # 036394660582
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Details
Item | Counter Coat |
Color | Blue |
Material | Polyester/Cotton |
Number of Pockets | 3 |
Industry Type | Healthcare |
Gender | Men's |
Closure Type | Buttons |
Fabric Weight | 5 oz |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
ISO Cleanroom Class | Not Rated |
Collar Style | Plain |
Federal 209E Clean Room Class | Not Rated |
Cleaning and Care Instructions | Light Soil Wash |
Pathogen and Chemical Ratings | Not Rated |
Description
Counter Coat, Gender Men's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color Blue, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40278)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- GENPRO Critical Cover® GenPro® Bouffant, 24", White, PK1000 (BO-13824-B)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- Vf Imagewear Lab Coats & Jackets