Shop All Lab Coats & Jackets
Vf Imagewear
Counter Coat, S, White, 30 In. L
Mfr # KP11WH RG S
Zoro # G4889123
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20% Cotton, 80% Polyester
- Size S
- Fits Chest Size 34 in to 36 in
- Closure Type Buttons
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KP11WH RG S
- Zoro # G4889123
- UPC # 036394662555
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 30 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 in |
Details
Item | Counter Coat |
Color | White |
Material | 20% Cotton, 80% Polyester |
Closure Type | Buttons |
Gender | Women's |
Number of Pockets | 0-3 |
Fabric Weight | 5 oz |
Industry Type | Healthcare |
Number of Outside Pockets | 3 |
Features | Pre-cure Durable Press |
Style | Counter Coat |
Number of Inside Pockets | 0 |
Cleaning and Care Instructions | Light Soil Wash |
ISO Cleanroom Class | Not Rated |
Pathogen and Chemical Ratings | Not Rated |
Federal 209E Clean Room Class | Not Rated |
Collar Style | Plain |
Description
Counter Coat, Gender Women's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color White, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Size S, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Green, Adj. to 28-1/2" (12115611)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Black (22LD91)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM400DCCL)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Collared Shop Coat, Male, L, Navy (KT30NV RG 46)
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- Vf Imagewear Lab Coats & Jackets