Shop All Lab Coats & Jackets
Vf Imagewear
Counter Coat, M, White, 30 In. L
Mfr # KP10WH RG M
Zoro # G4889087
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester/Cotton
- Size M
- Fabric Weight 5 oz
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP10WH RG M
- Zoro # G4889087
- UPC # 036394439911
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 36 in to 48 in |
Length | 30 in |
Minimum Chest Size | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Details
Item | Counter Coat |
Color | White |
Material | Polyester/Cotton |
Fabric Weight | 5 oz |
Closure Type | Buttons |
Gender | Men's |
Industry Type | Healthcare |
Number of Pockets | 3 |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
ISO Cleanroom Class | Not Rated |
Federal 209E Clean Room Class | Not Rated |
Collar Style | Plain |
Pathogen and Chemical Ratings | Not Rated |
Cleaning and Care Instructions | Light Soil Wash |
Description
Counter Coat, Gender Men's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color White, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 48 in, Minimum Chest Size 36 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- KINCO Warm Grip L Latex Coated Thermal Black Dipped Gloves (1790-L)
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- SUPERIOR GLOVE Tecactive Glove, 9, PR (PS13TAGPU9)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Collared Shop Coat, Male, L, Navy (KT30NV RG 46)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Large, Black (JKV9024BK)
- Vf Imagewear Lab Coats & Jackets